4ft Curved Wrap Fixture, Power Select and Color Select, 44/28/18W, Frosted Lens, Dimming

  • Mfr # KT-CWLED44PS-4-8CSA-VDIM

  • Zoro # G813326844


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
6100/4050/2650
Width
10.9 in
Fixture Wattage
44/28/18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-CWLED44PS-4-8CSA-VDIM
Zoro #
G813326844
UPC #
843654137292
Country of Origin
Unknown

Dimensions

Width
10.9 in
Length
47 in
Height
4 in

Details

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
6100/4050/2650
Fixture Wattage
44/28/18W
CRI
>80
UL Recognized
Yes
Dimming
0-10V
DLC Standard
Yes

Description

4ft Curved Wrap Fixture feat. Power Select Color Select, 44/28/18W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming


  • • Keystone Color Select technology, adjust CCT between 3500K/4000K/5000K
  • • Keystone power select technology, adjust power between 44W/28W/18W
  • • Comes with a frosted lens and low optical flicker
  • • UL certified, DLC qualified, and NLB trusted warranty'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.