Skip to Main Content
customer-service Help
Keystone

Bouffant Cap, 22in, White, Nylon, PK1000

Keystone Bouffant Cap, 22in, White, Nylon, PK1000 109I-LRG-WHITE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$152.66 ($0.11/unit)
  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 22 in
See full product details
Out of Stock
Total: $152.66

Keystone #109I-LRG-WHITE Specifications

  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 22 in
  • Material: Nylon/Polyester
  • Package Quantity: 1,440
  • Size: M
  • Contains Latex: No
  • Lint-Free: No
  • Metal Detectable: No
  • Fabric Weight: 1.35 oz/sq yd
  • Standards: IES-RP-CC-003.2
  • Hair and Beard Nets Size: 22 in
  • Item: Bouffant Cap
  • Package Type: Box
  • Series: Disposable Bouffant
  • Latex-Free: Yes
  • Packaging: Box
  • Material Weight Type: Lightweight
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bouffant Cap, Color White, Diameter 22 in, Latex-Free Yes, Material Nylon/Polyester, Metal Detectable No, Packaging Box, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Material Weight Type Lightweight, Size M, Package Quantity 1440

Restrictions and Compliance

***

Reviews of Keystone #109I-LRG-WHITE