Skip to Main Content
customer-service Help
Keystone

Bouffant Cap, 28in, White, PP, PK1000

Keystone Bouffant Cap, 28in, White, PP, PK1000 110NWI-10-28 WHITE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$154.55 ($0.15/unit)
  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 28 in
See full product details
This item ships free.
Total: $154.55

Keystone #110NWI-10-28 WHITE Specifications

  • Hair and Beard Nets Item: Bouffant
  • Color: White
  • Diameter: 28 in
  • Material: Polypropylene
  • Package Quantity: 1,000
  • Size: XL
  • Contains Latex: No
  • Lint-Free: No
  • Metal Detectable: No
  • Item: Bouffant Cap
  • Standards: IES-RP-CC-003.2
  • Hair and Beard Nets Size: 28 in
  • Package Type: Box
  • Fabric Weight: 0.35 oz/sq yd
  • Series: Disposable Bouffant
  • Packaging: Box
  • Latex-Free: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bouffant Cap, Color White, Diameter 28 in, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Packaging Box, Series Disposable Bouffant, Standards IES-RP-CC-003.2, Size XL, Package Quantity 1000

Restrictions and Compliance

***

Reviews of Keystone #110NWI-10-28 WHITE