- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- Disposable Clothing
- /
- Disposable Suits & Coveralls
- /
- Collared Disposable Coveralls, L, 25 , White, KeyGuard(R), Zipper
Keystone
Collared Disposable Coveralls, L, 25 , White, KeyGuard(R), Zipper
- Zoro #: G8918411
- Mfr #: CVL-KG-E-LRG
Tap to zoom
Hover or click to zoom
$96.60
pkg. of 25 ($3.86/ea)
- Promotion Restriction: Not eligible for promotion
- Item: Collared Disposable Coveralls
- Size: L
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $96.60
Keystone #CVL-KG-E-LRG Specifications
- Zoro #: G8918411
- Mfr #: CVL-KG-E-LRG
- Promotion Restriction: Not eligible for promotion
- Item: Collared Disposable Coveralls
- Size: L
- Material: KeyGuard(R)
- Package Quantity: 25
- Fits Chest Size: 54 in
- Closure Type: Zipper
- Level of Protection: Dry Particulate
- Thickness: 50 g
- Color: White
- Standards: ANSI
- Ankle Style: Elastic
- Disposable Clothing Primary Material: KeyGuard(R)
- Seam Style: Serged
- Fabric Weight: 2.05 oz
- Inseam: 29 in
- Cuff Style: Elastic
- Cuff Styles: Elastic
- Color Family: Whites
- Fits Waist Size: 48 in
- Disposable Clothing Size: L
- Coverall Style: Collared Coverall
- Coverall Material: KeyGuard(R)
- Accessory Type: Collared Disposable Coveralls
- Country of Origin (subject to change): China
Description
Collared Disposable Coveralls, Level of Protection Dry Particulate, Coverall Style Collared Coverall, Disposable Clothing Size L, Disposable Clothing Primary Material KeyGuard(R), Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards ANSI, Inseam 29 in, Fits Chest Size 54 in, Fits Waist Size 48 in, Package Quantity 25
Restrictions and Compliance
- ***
Reviews of Keystone #CVL-KG-E-LRG
Explore more
- KEYSTONE Hooded Disposable Coveralls, L, 25 , White, KeyGuard(R), Zipper CVL-KG-HE-LRG
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 2XL, 25 , White, Microporous Fabric, Zipper CE8013CI-2XL
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, M, 25 , White, Fabric, Zipper 8019-M
- DUPONT Hooded Disposable Coveralls, 3XL, 6 , White, High Density Spunbond Polyethylene, Zipper TY122SWH3X0006G1
- DUPONT Disposable Coveralls, XL, 25 , White, High Density Spunbond Polyethylene, Zipper IC182BWHXL00250C
- Keystone Disposable Clothing