Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Exterior Sun Shade, Maui, 48 in. W, Cord

  • Zoro #: G8935814
  • Mfr #: E60.48.30

$82.44

  • Fabric Color: Maui
  • UV Protection: 72%
  • Valance Height: 3-1/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Keystone Fabrics #E60.48.30 Specifications

  • Zoro #: G8935814
  • Mfr #: E60.48.30
Fabric Color: Maui UV Protection: 72%
Valance Height: 3-1/4" Item: Exterior Sun Shade
Includes: Mounting Hardware, Installation Template Assembly Required: No
Overall Width: 48" Valance Color: Oil Rubbed Bronze
Tie Down Type: Bungee and Hook System Operation Type: Cord
Fabric Width: 46-3/8" Mounting Location: Wall, Ceiling
Fabric Drop: 96" Operation side: Right/Left
Material: PVC Coated Polyester Yarn Standards: Greenguard, Oeko-Tex, NFPA
Blackout: No Valance Depth: 2-7/8"
Valance Included: Yes Country of Origin (subject to change): China

Description

Exterior Sun Shade, Mounting Location Wall, Ceiling, Operation Type Cord, Material PVC Coated Polyester Yarn, Fabric Color Maui, UV Protection 72 Percent, Blackout No, Overall Width 48 In., Fabric Width 46-3/8 In., Fabric Drop 96 In., Valance Included Yes, Valance Color Oil Rubbed Bronze, Valance Height 3-1/4 In., Operation Side Right/Left, Valance Depth 2-7/8 In., Tie Down Type Bungee and Hook System, Assembly Required No, Standards Greenguard, Oeko-Tex, NFPA

Reviews of Keystone Fabrics #E60.48.30