New Construction Plate for 4in Recessed and Wafer Downlights, Used for Joist installations.
Mfr # KT-WDLED-4-JPLATE-1
Zoro # G013326682
product price: $11.55
/eaKey Features
Length
20.197 in
Width
9.37 in
Height
4.33 in
ROHS
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-WDLED-4-JPLATE-1
Zoro #
G013326682
UPC #
843654150628
Country of Origin
Unknown
Dimensions
Length
20.197 in
Width
9.37 in
Height
4.33 in
Details
ROHS
Yes
Description
New Construction Plate for 4in Recessed and Wafer Downlights. Used for Joist installations.
- • New construction plate for 4†ADVANTA down lights and CIRCA wafers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.