This item is Discontinued.

No Product Image Available

Polypropylene Coveralls, White, 2X, PK25, 25 (Discontinued)

  • Mfr # CVL-NW-HDP-E-2XL
  • Zoro # G0153116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVL-NW-HDP-E-2XL
Zoro #
G0153116
UPC #
-
Country of Origin
China

Dimensions

Named Size
2XL

Details

Item
Polypropylene Coveralls,White,2X,PK25
Color
White
Material
Polypropylene
Wrist Closure
Elastic
Cuff Style
Elastic
Accessory Type
Polypropylene Coveralls,White,2X,PK25
EPA Protection Level
Not Rated
Material Weight
45 g

Description

Polypropylene Coveralls,White,2X,PK25, Color White, Cuff Style Elastic, EPA Protection Level Not Rated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.