Skip to Main Content
customer-service Help
Keystone Safety

Boot Cover, No Waterproof, Size L, PK200

Keystone Safety Boot Cover, No Waterproof, Size L, PK200 BC-NWPI
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$81.30 ($0.41/unit)
  • Item: Boot Cover
  • Size: L
  • Material: Polypropylene
See full product details
This item ships free.
Total: $81.30

Keystone Safety #BC-NWPI Specifications

  • Item: Boot Cover
  • Size: L
  • Material: Polypropylene
  • Closure Type: Elastic Top
  • Color: White
  • Package Quantity: 200
  • Waterproof: No
  • Standards: FSA Certified
  • Height: 16 in
  • Shoe and Boot Cover Height Range: Calf
  • Seam Style: Seamless
  • Thickness: 1 mil
  • Package Type: Carton
  • Slip Resistant: No
  • Resists: Flame, Water
  • Fabric Weight: 1.33 oz/sq yd
  • Shoe and Boot Cover Fits Shoe Size: 12 to 16
  • Shoe and Boot Cover Primary Material: Polypropylene
  • Shoe and Boot Cover Item: Boot Covers
  • Metal Detectable: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Boot Cover, Closure Type Elastic Top, Color White, Material Polypropylene, Metal Detectable No, Seam Style Seamless, Size L, Standards FSA Certified, Waterproof No, Package Quantity 200

Restrictions and Compliance

  • ***

Reviews of Keystone Safety #BC-NWPI