Keystone Sales Group, Inc
Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 6' W x 8' L - Mahogany
- Zoro #: G804945368
- Mfr #: O70.68.90

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $446.29
Keystone Sales Group, Inc #O70.68.90 Specifications
- Zoro #: G804945368
- Mfr #: O70.68.90
- Country of Origin (subject to change): China
Description
are you hot and uncomfortable in your outdoor spaces? if so, keystone fabrics cordless exterior roller shades are the perfect solution. Our shades are made from a high quality, durable pvc fabric. With up to 90% uv block, these shades keep your space cool, while lowering your energy costs, reducing blinding glare and fading of furniture. Our easy install system allows you to quickly install the brackets anywhere along the valance and click your shade into place. Simply roll your shades down, using the pole and hand crank system, before heat starts building up on your window, porch or patio and start enjoying your outdoor space again. These shades feature an aluminum rubbed bronze valance to protect your shade when not in use and to extend the life of your fabric for years of worry free use. An installation template and removeable pole are included.
Reviews of Keystone Sales Group, Inc #O70.68.90
Explore more
- KEYSTONE SALES GROUP, INC Keystone Fabrics Regal Cordless Outdoor Sun Shade With Protective Valance, 10' W x 8' L, Sandstone UP70.108.55
- KEYSTONE SALES GROUP, INC Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 7' W x 8' L - Maple O70.78.80
- KEYSTONE SALES GROUP, INC Keystone Fabrics Regal Cordless Outdoor Sun Shade, 7' W x 8' L, Pepper UP77.78.65
- KEYSTONE SALES GROUP, INC Keystone Fabrics Regal Cordless Outdoor Sun Shade W/ Protective Valance - 4' W x 8' L - Palm O70.48.70
- KEYSTONE SALES GROUP, INC Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 8 X 8 - Maple O80.88.80
- KEYSTONE SALES GROUP, INC Keystone Fabrics Regal Rechargeable Motorized Outdoor Sun Shade W/Protective Valance - 10 X 8 - Palm O80.108.70
- LINEN AVENUE Cordless 5% Solar Screen Standard Roller Shade, 36 W x 42 H, Grey R2SS5GY3600B42
- LINEN AVENUE Cordless 1% Solar Screen Standard Roller Shade, 43 W x 48 H, Beige R2SS1BG4300B48
- LINEN AVENUE Cordless 5% Solar Screen Standard Roller Shade, 60 3/4W x 48H, Charcoal R2SS5CL6075B48
- LINEN AVENUE Custom Cordless 5% Solar Roller Shade, 50 1/2 W x 54 H, Black R2CC5BK5048B54IM
- LINEN AVENUE Custom Cordless 1% Solar Roller Shade, 53 W x 42 H, Shadow R2CC1SW5300B42IM
- Keystone Sales Group, Inc Shades