Keystone
Shoe Covers, L, White, Polypropylene, PK300
- Zoro #: G8918463
- Mfr #: SC-NWI-NS-LRG-WHITE
Tap to zoom
Hover or click to zoom
$66.47
pkg. of 300 ($0.22/ea)
- Item: Shoe Covers
- Seam Style: Serged
- Color: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $66.47
Keystone #SC-NWI-NS-LRG-WHITE Specifications
- Zoro #: G8918463
- Mfr #: SC-NWI-NS-LRG-WHITE
- Item: Shoe Covers
- Seam Style: Serged
- Color: White
- Material: Polypropylene
- Waterproof: No
- Size: L
- Closure Type: Elastic
- Thickness: 5 mil
- Package Type: Bags
- Metal Detectable: No
- Slip Resistant: Yes
- Shoe and Boot Cover Primary Material: Polypropylene
- Industry Type: Healthcare
- Shoe and Boot Cover Item: Shoe Covers
- Shoe and Boot Cover Fits Shoe Size: 6 to 11
- Slip Resistant Sole: Yes
- Resists: Dirt, Dust
- Height: 6 1/2 in
- Fabric Weight: 0.987 oz
- Shoe and Boot Cover Height Range: Ankle
- Country of Origin (subject to change): China
Description
Shoe Covers, Closure Type Elastic, Color White, Material Polypropylene, Metal Detectable No, Seam Style Serged, Size L, Waterproof No, Package Quantity 300
Restrictions and Compliance
- ***
Reviews of Keystone #SC-NWI-NS-LRG-WHITE
Explore more
- Keystone Shoe Covers, XL, Blue, Polypropylene, PK300 SC-NWI-NS-XL-BLUE
- Keystone Shoe Covers, L, wtrprf, Polypropylene, PK300 SC-SS-LRG-WHITE
- Keystone Shoe Covers, XL, Blue, Polyethylene, PK300 SC-CPE-BLUE-XL
- Keystone Blue Polypropylene Shoe Cover SC-NWI-NS
- Keystone Super Sticky Shoe Cover 150 Pair/Case SC-SS-LRG-WHT
- Keystone White Cpe Shoe Cover 150 Pair/Case SC-CPE-LRG-WHITE
- Keystone Blue Cpe Shoe Cover 150 Pair/Case SC-CPE-XL-BLUE
- Dupont L, White, Elastic PE444SWHLG010000
- Dupont BootCovers, Slip ResistSole, M, White, PK100 IC458BWHMD0100CS
- Hcs Shoe Covers, Blue, 7 in. H, PK300 HCS3011
- Keystone Disposable Clothing