Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help
  • Zoro #: G000905814
  • Mfr #: KT-LED27HID-H-E26-850-D-DP
No Product Image Available
$83.52
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Housing: Metal
  • Bulb Shape: HID
See full product details
This item ships free.

Keystone Technologies #KT-LED27HID-H-E26-850-D-DP Specifications

  • Zoro #: G000905814
  • Mfr #: KT-LED27HID-H-E26-850-D-DP
  • Bulb Base Type: Medium Screw (E26)
  • Bulb Housing: Metal
  • Bulb Shape: HID
  • Dimmable: No
  • Light Distribution: 180 Degrees
  • Voltage: 120 to 277 V AC
  • Watts: 27 W
  • Light Technology: LED
  • Lumens: 4100 lm
  • Bulb Dia.: 3 1/4 in
  • Amps: 0.23 A
  • Rated Life: 50,000 hr
  • Three-Way: No
  • Bulb Beam Angle: 180 Degrees
  • Color Rendering Index: 85
  • Bulb Primary Application: Canopy, Security, Shoebox, Wall Pack
  • Overall Bulb Base Type: Medium Screw
  • Bulb Operating Temp. Range: -20 Degrees to 140 Degrees F
  • Energy Star Compliant: No
  • Overall Length: 8 7/64 in
  • Features: Environmentally Friendly No Mercury Used, Integrated Heat Sink Quickly Dissipates Heat, Rotatable Base
  • Item: Corn Cobb Lamp
  • Light Color: Daylight
  • Standards: RoHS Compliant, UL and cUL Listed
  • Shatter-Resistant: No
  • High Output: Yes
  • For Enclosed Fixtures: Yes
  • Bulb Power Source: Direct Wired
  • Indoor/Outdoor Usage: Outdoor Only
  • Bulb Finish: Clear
  • Bulb Start Type: Instant
  • Rough Service: No
  • Color Tuning: No
  • Trade Number: KT-LED27HID-H-E26-850-D
  • Color Temperature: 5000 K
  • Wattage Equivalency: 100W MH
  • Bulb Manufacturers Warranty Length: 5 yr
  • CA Title 20 Compliant: No
  • For Use With: Canopy, Security, Shoebox, Wall Pack
  • Bulb Minimum Starting Temperature: -20 Degrees F
  • Bulb UL Type: No UL Type
  • Overall Bulb Shape: ED
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Corn Cobb Lamp, Medium Screw (E26) Bulb Base Type, LED, 5000K, 4100 lm, Wattage Equivalency 100W MH, Watts 27 W, 120 to 277 V AC, Bulb Beam Angle 180 Degrees , Dimmable No, Trade Number KT-LED27HID-H-E26-850-D, Bulb Primary Application Canopy, Security, Shoebox, Wall Pack, Bulb Type High Output, 3 15/64 in Bulb Dia., 8 7/64 in Overall Length, Rated Life 50,000 hr, Indoor/Outdoor Usage Outdoor Only

Restrictions and Compliance

This item has been restricted from sale in the following states: AK, GU, PR, VI

Reviews of Keystone Technologies #KT-LED27HID-H-E26-850-D-DP