Kfi
Task Seating Chair, 22"L35"H, Padded, KoolSeries
Mfr # TK2300-ARMS
Zoro # G7757080
Free Shipping & Returns
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Overall Height 35"
- Overall Depth 22"
- Back Color Black
- Frame Material 15 Gauge Cold Rolled Tubular Steel
Explore More Products
- KFI Seat Beam Seating, 22"L31"H, Kool BeamSeries 2300BEAM3-P20
- KFI Chair, Armless, 500lb. Capacity, No Arms, VinylSeat HTB1040SB-3306
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3901
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3906
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3906
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3901
- KFI Cafe Chair, White/Crocus 9222-WH-CROCUS
- KFI Side/Guest Chair, w/Arms, Casters CS1311SL-SP28-2113
- KFI Seat Beam Seating, 22"L31"H, Kool BeamSeries 2300BEAM4-BP20-SP08
- FLASH FURNITURE Bean Bag Chair, 42"L19"H DG-BEAN-LARGE-DENIM-GG
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set 178-11383-Zoro
- Kfi Waiting Room & Guest Chairs