Kfi
Side/Guest Chair, 18-1/2"L31-1/2”H, EvolveSeries
Mfr # 1311SL-SP28-GRAPE
Zoro # G7751803
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31-1/2”
- Overall Depth 18-1/2"
- Back Color Espresso
- Frame Material 16 ga. Steel
- Series Evolve
Explore More Products
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3906
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3901
- KFI KFI 36" Round Table & Chair Set, Designer White Table With Black Chairs OLTFL36RD-B1922-SL-D354-4-OL2700-P10
- KFI Chair, Armless, 500lb. Capacity, No Arms, VinylSeat HTB1040SB-3306
- KFI Seat Beam Seating, 22"L31"H, Kool BeamSeries 2300BEAM3-P20
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3901
- KFI BrownstoneSeat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries 2300BEAM4-BP08-SP18
- KFI Side/Guest Chair, w/Arms, Casters CS1311SL-SP22-2417
- KFI Side/Guest Chair, 18-1/2"L31-1/2”H, EvolveSeries CS1311SL-SP28-AVOCADO
- ATLAS COMMERCIAL PRODUCTS Resin Chiavari Chair with Premium Steel Frame, Gold RCC3GLD
- LORELL Guest Chair, 25"L35-1/2"H LLR68551
- Kfi Seating