Kfi
Bar Height Stool, Walnut
- Zoro #: G0855421
- Mfr #: BR4200-WL
Tap to zoom
Hover or click to zoom
$255.79
- Color: Walnut
- Caster Type: White Polyurethane Glides
- Seat Height Range: 30" or 24"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $255.79
Kfi #BR4200-WL Specifications
- Zoro #: G0855421
- Mfr #: BR4200-WL
- Color: Walnut
- Caster Type: White Polyurethane Glides
- Seat Height Range: 30" or 24"
- Weight Capacity: 400 lb.
- Material: Beech Hardwood
- Finish: Walnut
- Seat Material: Wood
- Item: Bar Height Stool,Walnut
- Country of Origin (subject to change): United States
Description
Give your break area or collaborative space the look of real wood with these attractive and durable Bistro height stools. Made from 100% European Beech Hardwood. The generous 18 x 18 contoured seat and 400lb weight rating accomodates all of your guest or employees needs. The 30" Seat height. Side and Rear leg braces give added strength. White polyurethane floors glides.
Reviews of Kfi #BR4200-WL
Explore more
- Kfi Stool, Esprsso Back, Fbrc Seat, Fdge BR1310SL-SP28-FUDGE
- Kfi Poly Drafting Stool, Peri Blue Seat DS2300-BP08-SP20
- Kfi Poly Adjustable Stool, Squash DS2300-P08-SQUASH
- Kfi Stool, Wht Back, Vinyl Seat, Grape BR1310SL-SP32-GRAPE
- Kfi Counter Height Stool, Brwnstne Back CT2300-BP18-SP08
- Kfi Poly Adjustable Stool, Perforated Back, Color: White, Yellow DS2300-BP08-SP12
- Kfi Counter Height Stool, Walnut CT4200-WL
- Kfi Stool, Esprsso Back, Fbrc Seat, Avo BR1310SL-SP28-AVOCADO
- Flash Furniture Tractor Seat w/Chrome Frame, Apple Green LF-214A-APPLEGREEN-GG
- Flash Furniture White Leather/Wood Stool, 24" 2-CH-182020-T-24-WH-GG
- Flash Furniture Black Adjustable Doctors Stool on Wheels with Ergonomic Molded Seat CH-82042-3X01-GG
- Kfi Bar Height Stools