Kfi
Cafe Chair, Ntrl, Tuxedo
Mfr # 9222-NA-TUXEDO
Zoro # G7757388
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Back Color Wood
- Back Material Fabric
- Color Tuxedo
- Office Chair Style Café Chair
Explore More Products
- KFI Seat Beam Seating, 22"L31"H, Kool BeamSeries 2300BEAM3-P20
- KFI Side/Guest Chair, w/Arms, Wood Back 1311SL-SP22-3906
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3301
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3901
- KFI KFI 36" Round Table & Chair Set, Designer White Table With Black Chairs OLTFL36RD-B1922-SL-D354-4-OL2700-P10
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3901
- KFI Cafe Chair, Ntrl, Fiesta 9222-NA-FIESTA
- KFI Side/Guest Chair, 18-1/2"L31-1/2”H, EvolveSeries 1311SL-SP32-TUXEDO
- KFI BlackSeat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries 2300BEAM3-BP08-SP10
- LESRO Siena Lounge Reception Guest Chair, Brushed Steel, RF Blueberry Back, MD Ink Seat, RF Blueberry Panels SN1101
- LUMISOURCE Fabrizzi Dining/Accent Chair in Walnut and Grey Fabric CH-FBZZNL WL+GY
- Kfi Waiting Room & Guest Chairs