Skip to Main Content
customer-service Help
Kfi

Café Chair, Vinyl

Kfi Café Chair,  Vinyl 9222-NA-GREEN APPLE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$184.22
  • Office Chair Style: Café Chair
  • Item: Cafe Chair,Ntrl,Green Apple
  • Seat Material: Vinyl
See full product details
This item ships free.
Total: $184.22

Kfi #9222-NA-GREEN APPLE Specifications

  • Office Chair Style: Café Chair
  • Item: Cafe Chair,Ntrl,Green Apple
  • Seat Material: Vinyl
  • Back Color: Wood
  • Back Material: Vinyl
  • Color: Green Apple
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

These chic, stylish and visually appealing chairs are packed with versatility and function at affordable prices. Ideal for cafeterias, breakrooms or common areas. The durable frame is 3/4” round tubing made of 16 gauge steel. The attractive bent plywood shell has a high pressure laminate finish for maximum durability and easy maintenance. The one piece construction has a sleek low profile in the back and a waterfall PVC vinyl upholstered seat. Stacks 5 high. Weight tested to hold 300 lbs.

Reviews of Kfi #9222-NA-GREEN APPLE