Skip to Main Content
customer-service Help
Kfi

Casters, 18-1/2" L 31-1/2" H, Evolve Series

Feedback Help us improve our product images
$209.99
  • Office Chair Style: Casters
  • Item: Side/Guest Chair
  • Overall Height: 31-1/2"
See full product details
This item ships free.
Total: $209.99

Kfi #CS1310SL-SP22-PIMENTO Specifications

  • Office Chair Style: Casters
  • Item: Side/Guest Chair
  • Overall Height: 31-1/2"
  • Overall Depth: 18-1/2"
  • Back Color: Wood
  • Caster Type: Dual Wheel Hooded
  • Frame Material: 16 ga. Steel
  • Color: Back: Natural; Frame: Silver; Seat: Pimento
  • Series: Evolve
  • Width: 19"
  • Material: Seat: Fabric; Back: Wood
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These stylish and contemporary designs are ideal as a side or guest chair. For conference rooms or cafeterias…or any place you need an attractive, comfortable place to sit! 16 gauge steel frame in silver powdercoat. 1.5" upholstered seat, attractive wood stained back. Dual wheel hooded casters.

Reviews of Kfi #CS1310SL-SP22-PIMENTO