customer-service Help
Kfi

Casters, 18-1/2" L 31-1/2" H, Evolve Series

$221.29
  • Office Chair Style: Casters
  • Item: Side/Guest Chair
  • Overall Height: 31-1/2"
See full product details
This item ships free.

Total: $221.29

Kfi #CS1310SL-SP28-GRAPE Specifications

  • Office Chair Style: Casters
  • Item: Side/Guest Chair
  • Overall Height: 31-1/2"
  • Overall Depth: 18-1/2"
  • Back Color: Espresso
  • Caster Type: Dual Wheel Hooded
  • Frame Material: 16 ga. Steel
  • Color: Back: Espresso; Frame: Silver; Seat: Grape
  • Series: Evolve
  • Width: 19"
  • Material: Seat: Vinyl; Back: Wood
  • Country of Origin (subject to change): United States

Description

These stylish and contemporary designs are ideal as a side or guest chair. For conference rooms or cafeterias...or any place you need an attractive, comfortable place to sit! 16 gauge steel frame in silver powdercoat. 1.5" upholstered seat, attractive wood stained back. Dual wheel hooded casters.

Reviews of Kfi #CS1310SL-SP28-GRAPE

Explore more