Shop Alternate Products
This Product is Discontinued
Kfi
Julep Stack Chair, w/Flex Poly Shell, Wht (Discontinued)
Mfr # 2500CH-WHITE
Zoro # G0858160
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Features Abrasion Resistant, Stackable, Flexible, Glide, Mold Resistant, Durable, Reinforced, Comfortable
- Height 31"
- Material Fiberglass Reinforced Polypropylene
- Depth 19"