customer-service Help
Kfi

Poly Adjustable Stool, Fiesta

$305.93
  • Color: White, Fiesta
  • Caster Type: Dual Wheel Hooded Casters
  • Seat Height Range: 23" to 33"
See full product details
This item ships free.

Total: $305.93

Kfi #DS2300-P08-FIESTA Specifications

  • Color: White, Fiesta
  • Caster Type: Dual Wheel Hooded Casters
  • Seat Height Range: 23" to 33"
  • Material: Aluminum Alloy, Silver Nylon
  • Frame Material: 15 ga. Cold-Rolled Steel
  • Finish: Silver Powder Coated
  • Backrest: Perforated
  • Seat Material: Polypropylene
  • Item: Poly Adjustable Stool,Fiesta
  • Country of Origin (subject to change): Taiwan, Province of China

Description

This attractive and comfortable stool is the perfect fit for a desk chair, training/conference rooms, collaborative areas or any mutli-use application. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The seat is supported by a steel frame. The gas lift allows for height adjustments from 23.5" to 33.5" seat heights. Adjustable foot ring. The five star base has 2" dual wheel hooded casters.

Reviews of Kfi #DS2300-P08-FIESTA