Kfi
Poly Adjustable Stool, Green Apple
- Zoro #: G7757047
- Mfr #: DS2300-P08-GREEN APPLE
$379.95
- Color: White, Apple Green
- Caster Type: Dual Wheel Hooded Casters
- Seat Height Range: 23" to 33"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $379.95
Kfi #DS2300-P08-GREEN APPLE Specifications
- Zoro #: G7757047
- Mfr #: DS2300-P08-GREEN APPLE
- Color: White, Apple Green
- Caster Type: Dual Wheel Hooded Casters
- Seat Height Range: 23" to 33"
- Material: Aluminum Alloy, Silver Nylon
- Frame Material: 15 ga. Cold-Rolled Steel
- Finish: Silver Powder Coated
- Backrest: Perforated
- Seat Material: Polypropylene
- Item: Poly Adjustable Stool,Green Apple
- Country of Origin (subject to change): Taiwan, Province of China
Description
This attractive and comfortable stool is the perfect fit for a desk chair, training/conference rooms, collaborative areas or any mutli-use application. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The seat is supported by a steel frame. The gas lift allows for height adjustments from 23.5" to 33.5" seat heights. Adjustable foot ring. The five star base has 2" dual wheel hooded casters.
Reviews of Kfi #DS2300-P08-GREEN APPLE
Explore more
- Kfi Poly Adjustable Stool, Perforated Back, Color: Navy, White DS2300-BP03-SP08
- Kfi Counter Hght Stool, Fbrc Seat, Tuxedo CT9333-WH-TUXEDO
- Kfi Poly Adjustable Stool, Perforated Back, Color: White, Brownstone DS2300-BP08-SP18
- Kfi Counter Height Stool, Black Back CT2300-BP10-SP08
- Kfi Poly Drafting Stool, Coral Back DS2300-BP41-SP08
- Kfi Stool, Vinyl Back, Grape BR1310FB-SL-GRAPE
- Kfi Poly Adjustable Stool, Perforated Back DS2300-P10
- Kfi Counter Height Stool, Navy Seat CT2300-BP08-SP03
- Flash Furniture Brown Leather/Wood Stool, 24" 2-CH-182020-24-BN-GG
- Flash Furniture Stool, Wood, Drk Chstnt, Walnut Leather, 26" TA-355526-DC-CTR-GG
- Baxton Studio Flora Black Faux Leather Upholstered Walnut Finished Bar Stool, PK2 144-8074
- Kfi Adjustable Bar Stools