customer-service Help
Kfi

Poly Adjustable Stool, Perforated Back, Color: Black, White

Kfi Poly Adjustable Stool,  Perforated Back,  Color: Black,  White DS2300-BP10-SP08
Tap to zoom
Hover or click to zoom
$324.03
  • Color: Black, White
  • Caster Type: Dual Wheel Hooded
  • Seat Height Range: 23" to 33"
See full product details
This item ships free.

Total: $324.03

Kfi #DS2300-BP10-SP08 Specifications

  • Color: Black, White
  • Caster Type: Dual Wheel Hooded
  • Seat Height Range: 23" to 33"
  • Material: Aluminum Alloy
  • Frame Material: 18 ga. Tubular Steel
  • Finish: Silver Powder Coated
  • Backrest: Perforated
  • Seat Material: Polypropylene
  • Number of Casters: 5
  • Item: Poly Adjustable Stool,Perforated Back
  • Country of Origin (subject to change): Taiwan, Province of China

Description

This attractive and comfortable task chair is the perfect fit for almost any application for a desk chair,training / conference rooms, collaborative areas or any mutli-use application. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan to provide comfort and accommodate all sizes. The seat is supported by a steel frame with secures to the base for maximum durability. The gas lift allows for height adjuustments from 31" to 35" seat heights. The five star base has 2" dual wheel hooded casters. The TK2300 part of a family of products in the KOOL Series from KFI. It's just plain....KOOL.

Reviews of Kfi #DS2300-BP10-SP08