Skip to Main Content
customer-service Help
Kfi

Rectangle 84 X 42 X 42, HPL Top, Graphite

Feedback Help us improve our product images
$967.36
  • Item: KFI Mode 42" x 84" Conference Table, Graphite Nebula Finish, Round Silver Base, Bistro Height
  • Shape: Rectangle
  • Width: 84
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $967.36

Kfi #T4284-B1922-SL-GRN-38 Specifications

  • Item: KFI Mode 42" x 84" Conference Table, Graphite Nebula Finish, Round Silver Base, Bistro Height
  • Shape: Rectangle
  • Width: 84
  • Length: 42
  • Height: 42
  • Tabletop Material: HPL
  • Tabletop Color: Graphite
  • Frame Material: Steel
  • Finish: Graphite Nebula
  • Assembled/Unassembled: Assembled
  • Material: HPL (Table Top)
  • Depth: 42"
  • Type: Pedestal Table
  • Series: Mode Tables
  • Color: Graphite Nebula (Table Top), Silver (Base)
  • Surface Material: HPL
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The T4284 is a 42" x 84" bistro height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has a durable edge that won't crack or peel. The solid cast iron round bases have leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 42" in Height. Easy to assemble. Made in USA

Reviews of Kfi #T4284-B1922-SL-GRN-38