Rectangle KFI Midtown 3.5 x 9 FT Conference Table, Walnut Finish, Standard Height, 42 W, 108 L

  • Mfr # F42108-BMT3696-30-7965K

  • Zoro # G8301297


product price:  $1,805.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Width
42
Length
108
Height
30
Tabletop Material
High Pressure Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F42108-BMT3696-30-7965K
Zoro #
G8301297
UPC #
819832023411
Country of Origin
United States

Dimensions

Width
42
Length
108
Height
30
Depth
42"

Details

Item
KFI Midtown 3.5 x 9 FT Conference Table, Walnut Finish, Standard Height
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Color
Black
Frame Material
Steel
Finish
Walnut
Material
HPL (Table Top), PVC (Edge)
Type
Vintage Steel Frame Table
Color
Walnut Heights
Series
Fusion

Description

Vintge Steel Frame Table,Walnut,42 In.X108 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.