Rectangle Ped Table, Designer Wh/Black, 42"x72"x29", 72" W, 42" L, 29" (Cafe Height) H, HPL Top

  • Mfr # T4272-B1922-BK-D354

  • Zoro # G8844661


product price:  $1,028.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72"
Length
42"
Height
29" (Cafe Height)
Diameter
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4272-B1922-BK-D354
Zoro #
G8844661
UPC #
819832027877
Country of Origin
United States

Dimensions

Width
72"
Length
42"
Height
29" (Cafe Height)
Diameter
22"
Depth
42"

Details

Item
Ped Table,Designer Wh/Black,42"x72"x29"
Shape
Rectangle
Tabletop Material
HPL
Tabletop Color
Designer White
Frame Material
16 ga. Steel (Column), Cast Iron (Base)
Assembled/Unassembled
Assembled
Material
HPL (Table Top)
Series
Mode Tables
Color
Designer White (Table Top), Black (Base)
Type
Pedestal Table
Surface Material
HPL

Description

Ped Table,Designer Wh/Black,42 In.x72 In.x29 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.