Skip to Main Content
customer-service Help
Kfi

Rectangle Ped Table, River Cherry/Slvr, 42"x84"x29" , 84" X 42" X

Feedback Help us improve our product images
$792.80
  • Item: Ped Table,River Cherry/Slvr,42"x84"x29"
  • Shape: Rectangle
  • Width: 84"
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $792.80

Kfi #T4284-B1922-SL-7937 Specifications

  • Item: Ped Table,River Cherry/Slvr,42"x84"x29"
  • Shape: Rectangle
  • Width: 84"
  • Length: 42"
  • Height: 29" (Cafe Height)
  • Tabletop Material: HPL
  • Tabletop Color: Designer White
  • Frame Material: 16 ga. Steel (Column), Cast Iron (Base)
  • Assembled/Unassembled: Assembled
  • Series: Mode Tables
  • Type: Pedestal Table
  • Depth: 42"
  • Color: Designer White (Table Top), Silver (Base)
  • Material: HPL (Table Top)
  • Surface Material: HPL
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The T4284 is a 42" x 84" pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an durable edge that won't crack or peel. The solid cast iron round bases have leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 29" in Height. Easy to assemble. Made in USA

Reviews of Kfi #T4284-B1922-SL-7937