Round KFI 36" Round Bar Height Breakroom Table - Natural Finish - Round Silver Base, 36 L, 42 W
Mfr # T36RD-B1922SL-38-NA
Zoro # G8297830
product price:Â $436.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Shape
Round
Width
42
Length
36
Height
42
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T36RD-B1922SL-38-NA
Zoro #
G8297830
UPC #
810389022551
Country of Origin
United States
Dimensions
Width
42
Length
36
Height
42
Details
Item
KFI 36" Round Bar Height Breakroom Table - Natural Finish - Round Silver Base
Shape
Round
Frame Material
Steel
Series
Mode Tables
Material
HPL (Table Top)
Color
Natural (Table Top), Silver (Base)
Type
Pedestal Table
Description
Bar Height Table,Natural Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.