Skip to Main Content
customer-service Help
Kfi

Seat Beam, 22” L 31” H, Kool Beam Series

Kfi Seat Beam,  22” L 31” H,  Kool Beam Series 2300BEAM2-P03
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$472.95
  • Office Chair Style: Seat Beam
  • Item: Seat Beam Seating
  • Overall Height: 31”
See full product details
This item ships free.
Total: $472.95

Kfi #2300BEAM2-P03 Specifications

  • Office Chair Style: Seat Beam
  • Item: Seat Beam Seating
  • Overall Height: 31”
  • Overall Depth: 22”
  • Back Color: Tan
  • Frame Material: 15 Gauge Cold Rolled Tubular Steel
  • Color: Seat, Back: Navy; Frame: Silver Powder-Coated
  • Series: Kool Beam
  • Width: 47”
  • Weight Capacity: 400 lb.
  • Material: Seat, Back: Polypropylene
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Attractive tandem seating is ideal for reception areas, common areas or any area where you need durable guest seating. Available in 2, 3 and 4 seat combinations. The ergonomic perforated back allows for enhanced circulation, while the radius conforms to your back for maximum comfort. The chair offers a contoured extra wide seat pan to provide comfort and accommodate all sizes. Each seat can hold up to 400lbs.

Reviews of Kfi #2300BEAM2-P03