Kfi
Seat Beam Seating, 22”L31”H, Kool BeamSeries
Mfr # 2300BEAM2-P08-SQUASH
Zoro # G7754658
$845.58
25% off
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31”
- Overall Depth 22”
- Back Color Squash
- Frame Material 15 Gauge Cold Rolled Tubular Steel
- Series Kool Beam
Explore More Products
- KFI Chair, Armless, 500lb. Capacity, No Arms, VinylSeat HTB1040SB-3306
- KFI Seat Beam Seating, 22"L31"H, Kool BeamSeries 2300BEAM3-P20
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3301
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3906
- KFI KFI 36" Round Table & Chair Set, Designer White Table With Black Chairs OLTFL36RD-B1922-SL-D354-4-OL2700-P10
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3901
- KFI Side/Guest Chair, 18-1/2"L31-1/2”H, EvolveSeries 1311SL-SP32-FUDGE
- KFI Side/Guest Chair, 18-1/2"L31-1/2”H, EvolveSeries 1311SL-SP28-FUDGE
- KFI Seat Beam Seating, 22”L31”H, Kool BeamSeries 2300BEAM2-BP41-SP08
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe 1C09-10
- REBAR Chair, Plastic RC-6-2
- Kfi Waiting Room & Guest Chairs