Skip to Main Content
customer-service Help
Kfi

Seat Beam, 22” L 31” H, Kool Beam Series

Kfi Seat Beam,  22” L 31” H,  Kool Beam Series 2300BEAM2-P08-WILLIAMSBURG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$549.02
  • Office Chair Style: Seat Beam
  • Item: Seat Beam Seating
  • Overall Height: 31”
See full product details
This item ships free.
Total: $549.02

Kfi #2300BEAM2-P08-WILLIAMSBURG Specifications

  • Office Chair Style: Seat Beam
  • Item: Seat Beam Seating
  • Overall Height: 31”
  • Overall Depth: 22”
  • Back Color: Williamsburg
  • Frame Material: 15 Gauge Cold Rolled Tubular Steel
  • Color: Seat: Williamsburg; Back: White; Frame: Silver Powder-Coated
  • Series: Kool Beam
  • Width: 47”
  • Weight Capacity: 400 lb.
  • Material: Seat: Vinyl; Back: Polypropylene
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Seat Beam Seating,Williamsburg

Reviews of Kfi #2300BEAM2-P08-WILLIAMSBURG