Kfi
WhiteSeat Beam Seating, 22"L31"H, PolypropyleneSeat, Kool BeamSeries
Mfr # 2300BEAM3-BP12-SP08
Zoro # G7754938
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color White
- Seat Material Polypropylene
- Overall Height 31"
- Overall Depth 22"
- Back Color Yellow
Explore More Products
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3906
- KFI Seat Beam Seating, 22"L31"H, Kool BeamSeries 2300BEAM3-P20
- KFI KFI 36" Round Table & Chair Set, Designer White Table With Black Chairs OLTFL36RD-B1922-SL-D354-4-OL2700-P10
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3906
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3301
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3901
- KFI Side/Guest Chair, Armless, w/Casters CS1310SL-SP22-3306
- KFI Side/Guest Chair, 400lb. Capacity WD1310SL-SP22-2902
- KFI Side/Guest Chair, Armless, Wood Back 1310SL-SP22-3306
- CORTECH Radial Rocker Arm Chair, Indigo 146484IG
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries GO-1235-BK-FAB-A-GG
- Kfi Waiting Room & Guest Chairs