Kfi
Seat Beam Seating, 22"L31"H, Kool BeamSeries
Mfr # 2300BEAM3-BP41-SP08
Zoro # G7754752
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31"
- Overall Depth 22"
- Frame Material 15 Gauge Cold Rolled Tubular Steel
- Series Kool Beam
- Office Chair Style Seat Beam
Explore More Products
- KFI KFI 36" Round Table & Chair Set, Designer White Table With Black Chairs OLTFL36RD-B1922-SL-D354-4-OL2700-P10
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3301
- KFI Chair, Armless, 500lb. Capacity, No Arms, VinylSeat HTB1040SB-3306
- KFI Side/Guest Chair, w/Arms, Wood Back 1311SL-SP22-3906
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3901
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3901
- KFI Side/Guest Chair, w/Arms, Wood Back 1311SL-SP28-3906
- KFI Side/Guest Chair, 18-1/2"L31-1/2”H, EvolveSeries 1311SL-SP32-JAVA
- KFI Side/Guest Chair, w/Arms, Wood Back 1311SL-SP22-3306
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries B959-BY
- REGENCY Armchairs, 31W29L33H, VinylSeat 7701BK
- Kfi Seating