Kfi
Seat Beam Seating, 22"L31"H, Kool BeamSeries
Mfr # 2300BEAM3-P08-LIPSTICK
Zoro # G7754910
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 31"
- Overall Depth 22"
- Back Color Lipstick
- Frame Material 15 Gauge Cold Rolled Tubular Steel
- Series Kool Beam
Explore More Products
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3301
- KFI Chair, Armless, 500lb. Capacity HTB1040SB-3906
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3906
- KFI Chair, Armless, 500lb. Capacity, No Arms, VinylSeat HTB1040SB-3306
- KFI Chair, w/Arms, 500lb. Capacity HTB1041SB-3901
- KFI Seat Beam Seating, 22"L31"H, Kool BeamSeries 2300BEAM3-P20
- KFI Cafe Chair, White/Fiesta 9222-WH-FIESTA
- KFI Seat Beam Seating, 22"L31"H, Kool BeamSeries 2300BEAM4-BP41-SP08
- KFI Side/Guest Chair, 18-1/2"L31-1/2”H, EvolveSeries 1311SL-SP32-TUXEDO
- BOSS GrayPosture Deluxe Office Task Chair, 25"L40"H, Armless, TweedSeat, B315Series B315-GY
- REGENCY Black Seating > Soft Seating > Armchairs, 31 W 29 L 33 H, Fixed Arms, Wood|Vinyl Seat, Nova Series 7701JVBK2PK
- Kfi Waiting Room & Guest Chairs