- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Waiting Room & Guest Chairs
- /
- Seat Beam, 22" L 31" H, Kool Beam Series
Kfi
Seat Beam, 22" L 31" H, Kool Beam Series
- Zoro #: G7755629
- Mfr #: 2300BEAM4-P08-SQUASH
Tap to zoom
Hover or click to zoom
$795.35
- Office Chair Style: Seat Beam
- Item: Seat Beam Seating
- Overall Height: 31"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $795.35
Kfi #2300BEAM4-P08-SQUASH Specifications
- Zoro #: G7755629
- Mfr #: 2300BEAM4-P08-SQUASH
- Office Chair Style: Seat Beam
- Item: Seat Beam Seating
- Overall Height: 31"
- Overall Depth: 22"
- Back Color: Squash
- Frame Material: 15 Gauge Cold Rolled Tubular Steel
- Color: Seat: Squash; Back: White; Frame: Silver Powder-Coated
- Series: Kool Beam
- Weight Capacity: 400 lb.
- Width: 95”
- Material: Seat: Fabric; Back: Polypropylene
- Country of Origin (subject to change): Taiwan, Province of China
Description
Seat Beam Seating,Squash
Reviews of Kfi #2300BEAM4-P08-SQUASH
Explore more
- KFI Seat Beam, 22" L 31" H, Kool Beam Series 2300BEAM4-P08-TUXEDO
- KFI Arm Chair, 18-1/2" L 31-1/2” H, Evolve Series 1311SL-SP32-AVOCADO
- KFI Casters, 18-1/2" L 31-1/2” H, Evolve Series CS1311SL-SP32-JAVA
- MONARCH SPECIALTIES Dining Chair, 2Pcs, 36"H, Grey Leather-Look, Chrome I 1214
- BASYX Basyx SofThread Leather Sled Base Guest Chair BSXVL653SB11
- Kfi Waiting Room & Guest Chairs