Kfi

Sled School Chair, Navy Finish

Kfi Sled School Chair, Navy Finish 2100-P03NAVY-TABLETW/ARM-LF
Hover or click to zoom Tap to zoom
  • Item: School Chair
  • Overall Depth: 21-1/4"
  • Width: 20.7"
  • Weight Capacity: 400 lb.
  • Arm Style: LF Tablet with Arm
  • Series: 2100
  • Frame Material: 11mm Solid Steel
  • Overall Height: 31-1/2"
See full product details
$165.95

Subtotal: $165.95

Kfi #2100-P03NAVY-TABLETW/ARM-LF Specifications

  • Item: School Chair
  • Overall Depth: 21-1/4"
  • Color: Seat, Back: Navy
  • Width: 20.7"
  • Weight Capacity: 400 lb.
  • Arm Style: LF Tablet with Arm
  • Series: 2100
  • Frame Material: 11mm Solid Steel
  • Overall Height: 31-1/2"
  • Material: Seat, Back: Polypropylene
  • Package Quantity: 1
  • Style: Stacking School Chair
  • Country of Origin (subject to change): Taiwan, Province of China

Description

This school chair is perfect for classrooms, waiting areas, and so much more. It features a textured polypropylene seat and back for durability and easy cleaning. A.20.8"D x 14"W P Shaped writing tablet provides a convenient writing surface that flips up when not in use. The solid steel rod frame has an attractive chrome finish. Weight tested to hold 400lbs with white non-marring glides to help protect floors. 12 year Rated for Commercial use and GSA Approved.

Reviews of Kfi #2100-P03NAVY-TABLETW/ARM-LF

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.