Kfi

Stack Chair, Flx Poly Shll, Wht/Java

Kfi Stack Chair, Flx Poly Shll, Wht/Java 2500-WHITE-JAVA
Hover or click to zoom Tap to zoom
  • Item: Stack Chair,Flx Poly Shll,Wht/Java
  • Package Quantity: 1
  • Style: Stacking Chair
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$152.90

Subtotal: $152.90

Kfi #2500-WHITE-JAVA Specifications

  • Item: Stack Chair,Flx Poly Shll,Wht/Java
  • Package Quantity: 1
  • Style: Stacking Chair
  • Country of Origin (subject to change): Taiwan, Province of China

Description

This stylish and playful chair was created by award winning designer Alexandros Stasinopoulos. The shell is made from fiberglass-reinforced polypropylene to provide comfort and flexibility. Shell is 38% post-consumer and 42% pre-consumer recycled content. Durable textured shell is both mold and abrasion resistant. Upholstered cushion seat with PVC vinyl. The .5" round frame is made of 16 gauge steel and has grey non-marring nylon floor glides. Holds 300lbs. Stacks 8 high

Reviews of Kfi #2500-WHITE-JAVA

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.