Kfi
Stacking Chair, Wht Back, Fbrc Seat, Fudge
- Zoro #: G7751270
- Mfr #: 1310SL-SP32-FUDGE

Tap to zoom
Hover or click to zoom
$197.50
- Item: Side/Guest Chair
- Series: Evolve
- Office Chair Style: Stack Chair
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $197.50
Kfi #1310SL-SP32-FUDGE Specifications
- Zoro #: G7751270
- Mfr #: 1310SL-SP32-FUDGE
- Item: Side/Guest Chair
- Series: Evolve
- Office Chair Style: Stack Chair
- Frame Material: 16 ga. Steel
- Overall Depth: 18-1/2"
- Width: 19"
- Overall Height: 31-1/2"
- Color: Back: White; Frame: Silver; Seat: Fudge
- Material: Seat: Fabric; Back: Wood
- Country of Origin (subject to change): United States
Description
Stacking Chair,Wht Back,Fbrc Seat,Fudge
Reviews of Kfi #1310SL-SP32-FUDGE
Explore more
- Kfi Stck Chair, Natural Wood Bck, Fabrc, Squash 1310SL-SP22-SQUASH
- Kfi Stack Chair, Oversized, Armless, Blk/Chili HTB1040SB-CHILI
- Kfi Poly Stack Chair W/Casters, Green CS2300-P08-GREEN APPLE
- Kfi Stacking School Chair, Charcoal Finish 2000-P01-PTABLETW/VARM-LFT
- Kfi Poly Stack Chair, Perfrtd Bck, Wlmbrg BR2300-P08-WILLIAMSBURG
- Kfi Poly Stack Chair W/Casters, Grape CS2300-P08-GRAPE
- Kfi Poly Stack Chair W/Casters, Daffodil CS2300-P08-DAFFODIL
- Kfi Stack Chair, Oversized, Arms, Aspen HTB1041SV-ASPEN
- Flash Furniture Cafe Chair, Stackable, Plastic, Black RUT-418-BK-GG
- Safco Bosk Stack Chair, Espresso, 2/Carton 4298ES
- Flash Furniture Burgundy Plastic Stack Chair 5-RUT-EO1-BY-GG
- Kfi Seating