Kfi

Stckng Chair, Esprsso Back, Fabric, Pimento

Kfi Stckng Chair, Esprsso Back, Fabric, Pimento 1310SL-SP28-PIMENTO
Hover or click to zoom Tap to zoom
Key Features
  • Item: Side/Guest Chair
  • Width: 19"
  • Frame Material: 16 ga. Steel
  • Series: Evolve
  • Overall Depth: 18-1/2"
  • Overall Height: 31-1/2"
  • Material: Seat: Fabric; Back: Wood
  • Package Quantity: 1
See full product details
$201.19

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kfi #1310SL-SP28-PIMENTO Specifications

  • Item: Side/Guest Chair
  • Width: 19"
  • Frame Material: 16 ga. Steel
  • Series: Evolve
  • Overall Depth: 18-1/2"
  • Color: Back: Espresso; Frame: Silver; Seat: Pimento
  • Overall Height: 31-1/2"
  • Material: Seat: Fabric; Back: Wood
  • Package Quantity: 1
  • Style: Stacking Chair
  • Country of Origin (subject to change): United States

Description

These stylish and contemporary designs are ideal as a side or guest chair. For conference rooms or cafeterias...or any place you need an attractive, comfortable place to sit! 16 gauge steel frame in silver powdercoat. 1.5" upholstered seat, attractive wood stained back. Stacks 8 high

Reviews of Kfi #1310SL-SP28-PIMENTO

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.