Kfi

Stckng Chair, Esprsso Back, Fabric, Tuxedo

Kfi Stckng Chair, Esprsso Back, Fabric, Tuxedo 1310SL-SP28-TUXEDO
Hover or click to zoom Tap to zoom
  • Item: Side/Guest Chair
  • Overall Height: 31-1/2"
  • Overall Depth: 18-1/2"
  • Width: 19"
  • Frame Material: 16 ga. Steel
  • Series: Evolve
  • Material: Seat: Fabric; Back: Wood
  • Package Quantity: 1
See full product details
$204.45
This item ships free.

Subtotal: $204.45

Kfi #1310SL-SP28-TUXEDO Specifications

  • Item: Side/Guest Chair
  • Overall Height: 31-1/2"
  • Overall Depth: 18-1/2"
  • Width: 19"
  • Frame Material: 16 ga. Steel
  • Color: Back: Espresso; Frame: Silver; Seat: Tuxedo
  • Series: Evolve
  • Material: Seat: Fabric; Back: Wood
  • Package Quantity: 1
  • Style: Stacking Chair
  • Country of Origin (subject to change): United States

Description

Stckng Chair,Esprsso Back,Fabric,Tuxedo

Reviews of Kfi #1310SL-SP28-TUXEDO