Skip to Main Content
customer-service Help
Kfi

Stool, Ntrl Back, Fabric Seat, Fudge

Kfi Stool, Ntrl Back, Fabric Seat, Fudge BR1310SL-SP22-FUDGE
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$327.00
  • Seat Height Range: 30"
  • Weight Capacity: 400 lb.
  • Frame Material: 16 ga. Steel Tubing
See full product details
This item ships free.
Total: $327.00

Kfi #BR1310SL-SP22-FUDGE Specifications

  • Seat Height Range: 30"
  • Weight Capacity: 400 lb.
  • Frame Material: 16 ga. Steel Tubing
  • Backrest: Stained Back
  • Seat Material: Fabric Upholstered
  • Item: Stool,Ntrl Back,Fabric Seat,Fudge
  • Color: Natural, Fudge
  • Material: Wood
  • Finish: Silver Powder Coated
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

These stylish and contemporary stools are ideal for break areas, collaborative spaces or cafeterias…or any place you need an attractive, comfortable place to sit! 16 gauge steel frame in silver powdercoat. 1.5" upholstered seat, attractive wood stained back. 30" seat height.

Reviews of Kfi #BR1310SL-SP22-FUDGE