Skip to Main Content
customer-service Help
Kfi

Stool, Steel Seat, 18"

Kfi Stool, Steel Seat, 18" 6100-S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$166.95
  • Frame Material: Steel
  • Finish: Natural Steel Finish
  • Seat Material: Steel
See full product details
This item ships free.
Total: $166.95