Kh Industries
25 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 120VAC Voltage
- Zoro #: G8718324
- Mfr #: RTBB3LB-WW-J12F
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 120VAC
- Tension Method: Field Convertible
- Wire Size: 12 AWG
- Retractable Cord Length: 25 ft
- Max. Amps: 20
- Feeder Cord Ending: Flying Lead
$619.22
Subtotal: $619.22
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kh Industries #RTBB3LB-WW-J12F Specifications
- Zoro #: G8718324
- Mfr #: RTBB3LB-WW-J12F
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 120VAC
- Tension Method: Field Convertible
- Wire Size: 12 AWG
- Retractable Cord Length: 25 ft
- Max. Amps: 20
- Feeder Cord Ending: Flying Lead
- Reel Color: Black
- Cord Color: Black
- Retractable Cord Ending: Flying Lead
- Feeder Cord Ending Configuration: Flying Lead
- Enclosure Rating: NEMA 4
- Retractable Cord Ending Configuration: Flying Lead
- Grade: Commercial/Industrial
- Max. Amps - Ext. Cords and Outlet Strips: 20.0
- Grade - Ext. Cords and Outlet Strips: Heavy Industrial
- Reel Mounting: Bench, Ceiling, Wall
- Holds: 25 ft. of 12/3
- Cord Ending NEMA Configuration: No Configuration
- Voltage - Ext. Cords and Outlet Strips: 120VAC
- Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
- NEC Cord Designation: SJOW
- Reel Material: Powder Coated Steel
- NEC Cord Designation - Ext. Cords and Outlet Strips: SJOW
- Watts: 2500
- Number of Outlets: 0
- Slip Ring Rating: 30A @ 600V
- Feeder Cord Length: 6 ft
- Temp. Range: -22 Degrees to 194 Degrees F
- Gauge/Conductor: 12/3
- Includes: Constant-Tension, Positive Lock Ratchet
- Standards: CSA, NEMA 4, UL
- Overall Width: 7 3/4 in
- Cord Length - Ext. Cords and Outlet Strips: 25 ft.
- Feeder Cord Ending NEMA Configuration: No Configuration
- Indoor / Outdoor: Indoor/Outdoor
- Cord Included: Yes
- Cord Ending: Flying Lead
- Enclosed Reel: No
- Overall Height: 13 13/16 in
- Cord Length: 25 ft.
- Overall Depth: 12 in
- Trade Designation: SJOW
- Location: Outdoor
- Reel Capacity: 25 ft of 12/3
- Number of Conductors: 3
- Temp. Rating: -22 Degrees to 194 Degrees F
- Country of Origin (subject to change): United States
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 25 ft, Reel Color Black, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor
Reviews of Kh Industries #RTBB3LB-WW-J12F
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps RTAN3LW-WC520-J12H
- KH INDUSTRIES 50 ft. 16/3 Retractable Cord Reel RTAN3LW-WW-B16K
- KH INDUSTRIES 50 ft. 14/3 Extension Cord Reel 15 Amps 0 Outlets 600VAC Voltage RTFD3L-WW-B14K
- KH INDUSTRIES 50 ft. 16/3 Retractable Cord Reel 10 Amps RTAN3LW-WDD515-B16K
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps RTAG3LW-WCL520-J12H
- KH INDUSTRIES 20 ft. 14/3 Cord Reel CRA-NRB-T14E
- KH INDUSTRIES 50 ft. 14/3 Hazardous Location Extension Cord Reel 15 Amps 0 Outlets RTSD3L-WW-B14K
- HUBBELL WIRING DEVICE-KELLEMS Cord Storage Reel, 45 ft. of 12/4 Cord HBLI45124
- WOODHEAD CABLE REEL - INDUSTRIAL DUTY 40 FT. 12-4CORD 92443
- MORRYDE CORD REEL 50 AMP 50 FT. AFTERMARKET REEL56-001H
- KH INDUSTRIES 35 ft. 16/3 Retractable Cord Reel 10 Amps RTAN3LW-WDD515-B16H
- Kh Industries Cord Reels