Skip to Main Content
customer-service Help
Kh Industries

50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 300VAC Voltage

Kh Industries 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 300VAC Voltage RTBB3LB-WW-J12K
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,040.30
  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 300VAC
See full product details
This item ships free.
Total: $1,040.30

Kh Industries #RTBB3LB-WW-J12K Specifications

  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 300VAC
  • Tension Method: Field Convertible
  • Retractable Cord Length: 50 ft
  • Wire Size: 12 AWG
  • Max. Amps: 20
  • Feeder Cord Ending: Flying Lead
  • Reel Color: Black
  • Cord Color: Black
  • Retractable Cord Ending: Flying Lead
  • Enclosure Rating: NEMA 4
  • Feeder Cord Ending Configuration: Flying Lead
  • Retractable Cord Ending Configuration: Flying Lead
  • Overall Width: 7 3/4 in
  • Reel Mounting: Bench, Ceiling, Wall
  • Temp. Range: -22 Degrees to 194 Degrees F
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
  • NEC Cord Designation: SJOW
  • Indoor / Outdoor: Indoor/Outdoor
  • Holds: 50 ft. of 12/3
  • Voltage - Ext. Cords and Outlet Strips: 300VAC
  • Cord Included: Yes
  • Cord Ending NEMA Configuration: No Configuration
  • Feeder Cord Length: 6 ft
  • Cord Length: 50 ft.
  • Grade - Ext. Cords and Outlet Strips: Heavy Industrial
  • Cord Ending: Flying Lead
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJOW
  • Enclosed Reel: No
  • Grade: Commercial/Industrial
  • Reel Material: Powder Coated Steel
  • Watts: 6000
  • Includes: Constant-Tension, Positive Lock Ratchet
  • Standards: CSA, NEMA 4, UL
  • Gauge/Conductor: 12/3
  • Feeder Cord Ending NEMA Configuration: No Configuration
  • Slip Ring Rating: 30A @ 600V
  • Max. Amps - Ext. Cords and Outlet Strips: 20.0
  • Cord Length - Ext. Cords and Outlet Strips: 50 ft.
  • Overall Height: 13 13/16 in
  • Overall Depth: 12 in
  • Number of Outlets: 0
  • Trade Designation: SJOW
  • Location: Outdoor
  • Number of Conductors: 3
  • Reel Capacity: 50 ft of 12/3
  • Temp. Rating: -22 Degrees to 194 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 300V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Black, Max. Amps 20.0 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SJOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 0, Feeder Cord Length 6 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Reviews of Kh Industries #RTBB3LB-WW-J12K