- Home
- /
- Electrical Supplies
- /
- Wire & Cable
- /
- Extension Cords & Power Strips
- /
- Cord Reels
- /
- 50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage
Kh Industries
50 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage
- Zoro #: G8718351
- Mfr #: RTBB3LB-1DD520-J12K
Tap to zoom
Hover or click to zoom
$1,130.26
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 120VAC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,130.26
Kh Industries #RTBB3LB-1DD520-J12K Specifications
- Zoro #: G8718351
- Mfr #: RTBB3LB-1DD520-J12K
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 120VAC
- Tension Method: Field Convertible
- Retractable Cord Length: 50 ft
- Wire Size: 12 AWG
- Max. Amps: 20
- Feeder Cord Ending: Grounding Plug
- Reel Color: Black
- Cord Color: Black
- Retractable Cord Ending: Quad Box Receptacle
- Enclosure Rating: NEMA 2
- Feeder Cord Ending Configuration: NEMA 5-20P
- Retractable Cord Ending Configuration: NEMA 5-20R
- Cord Length - Ext. Cords and Outlet Strips: 50 ft.
- NEC Cord Designation: SJOW
- Reel Material: Powder Coated Steel
- Cord Ending NEMA Configuration: 5-20R
- Cord Ending: Quad Box Receptacle
- Temp. Range: -22 Degrees to 194 Degrees F
- Gauge/Conductor - Ext. Cords and Outlet Strips: 12/3
- Feeder Cord Length: 6 ft
- Number of Outlets: 4
- Indoor / Outdoor: Indoor
- Overall Height: 13 13/16 in
- Cord Included: Yes
- Voltage - Ext. Cords and Outlet Strips: 120VAC
- Feeder Cord Ending NEMA Configuration: 5-20P
- Grade - Ext. Cords and Outlet Strips: Heavy Industrial
- Grade: Commercial/Industrial
- Holds: 50 ft. of 12/3
- Max. Amps - Ext. Cords and Outlet Strips: 20.0
- Gauge/Conductor: 12/3
- Enclosed Reel: No
- Slip Ring Rating: 30A @ 600V
- Cord Length: 50 ft.
- Reel Mounting: Bench, Ceiling, Wall
- Overall Depth: 12 in
- Overall Width: 7 3/4 in
- Watts: 2500
- Includes: Constant-Tension, Positive Lock Ratchet
- Standards: CSA, NEMA 2, UL
- NEC Cord Designation - Ext. Cords and Outlet Strips: SJOW
- Trade Designation: SJOW
- Number of Conductors: 3
- Reel Capacity: 50 ft of 12/3
- Temp. Rating: -22 Degrees to 194 Degrees F
- Location: Indoor
- Country of Origin (subject to change): United States
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Quad Box Receptacle, Retractable Cord Length 50 ft, Reel Color Black, Max. Amps 20.0 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJOW, Number of Conductors 3, Tension Method Field Convertible, Number of Outlets 4, Feeder Cord Length 6 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Reviews of Kh Industries #RTBB3LB-1DD520-J12K
Explore more
- KH INDUSTRIES 35 ft. 16/3 Retractable Cord Reel 10 Amps RTAN3LW-WCL515-B16H
- KH INDUSTRIES Pivot Base RTBF-PVB
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps RTAN3LW-WCL520-J12H
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 16/3 Retractable Cord Reel 10 Amps 1 Outlets 120VAC Voltage HBLC25163C
- WOODHEAD CORD REEL W/1610S LAMP 50 FT. 16-3CORD 980-1610S
- BAYCO PRODUCTS INC 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage SL-801
- Kh Industries Cord Reels