Kh Industries

50 ft. 14/3 Hazardous Location Extension Cord Reel 15 Amps 0 Outlets

Kh Industries 50 ft. 14/3 Hazardous Location Extension Cord Reel 15 Amps 0 Outlets RTSD3L-WW-B14K
Hover or click to zoom Tap to zoom
$3,299.86
  • Item: Hazardous Location Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 600VAC
  • Tension Method: Ratchet Lock
  • Retractable Cord Length: 50 ft
  • Wire Size: 14 AWG
  • Max. Amps: 15
  • Feeder Cord Ending: Flying Lead
See full product details
This item ships free.

Total: $3,299.86

Kh Industries #RTSD3L-WW-B14K Specifications

  • Item: Hazardous Location Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 600VAC
  • Tension Method: Ratchet Lock
  • Retractable Cord Length: 50 ft
  • Wire Size: 14 AWG
  • Max. Amps: 15
  • Feeder Cord Ending: Flying Lead
  • Reel Color: Gray
  • Cord Color: Black
  • Retractable Cord Ending: Flying Lead
  • Feeder Cord Ending Configuration: Flying Lead
  • Enclosure Rating: NEMA 4, NEMA 9
  • Retractable Cord Ending Configuration: Flying Lead
  • Grade: Industrial
  • Voltage - Ext. Cords and Outlet Strips: 600VAC
  • Feeder Cord Length: 4 ft
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SOOW
  • Slip Ring Rating: 35A @ 600V
  • Gauge/Conductor: 14/3
  • Temp. Range: -22 Degrees to 194 Degrees F
  • Enclosed Reel: No
  • Overall Depth: 15 3/8 in
  • Reel Material: Aluminum/Steel
  • Feeder Cord Ending NEMA Configuration: No Configuration
  • Cord Included: Yes
  • Max. Amps - Ext. Cords and Outlet Strips: 15.0
  • Cord Ending: Flying Lead
  • Indoor / Outdoor: Indoor/Outdoor
  • Includes: Ball Stop, Spring Activated Ratchet
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3
  • Standards: NEMA 4, NEMA 9, UL, Class I, Division I
  • Overall Height: 15 in
  • Number of Outlets: 0
  • Cord Length - Ext. Cords and Outlet Strips: 50 ft.
  • Grade - Ext. Cords and Outlet Strips: Hazardous Location
  • Reel Mounting: Bench, Ceiling, Wall
  • Cord Length: 50 ft.
  • Watts: 9000
  • NEC Cord Designation: SOOW
  • Overall Width: 23 3/8 in
  • Cord Ending NEMA Configuration: No Configuration
  • Trade Designation: SOOW
  • Number of Conductors: 3
  • Location: Outdoor
  • Temp. Rating: -22 Degrees to 194 Degrees F
  • Country of Origin (subject to change): United States

Description

Hazardous Location Extension Cord Reel, Winding Method Spring Retraction, Voltage 600V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft, Reel Color Gray, Max. Amps 15 A, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Feeder Cord Ending Configuration Flying Lead, Trade Designation SOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 0, Feeder Cord Length 4 ft, Feeder Cord Ending Flying Lead, Location Outdoor

Reviews of Kh Industries #RTSD3L-WW-B14K