Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KH INDUSTRIES Fluorescent Safety Yellow Hand Lamp

  • Zoro #: G1443906
  • Mfr #: 1325-650
$151.99
  • Power Source: 120V AC
  • NEMA Plug Configuration: 5-15p
  • Lighting Technology: Fluorescent
See full product details
This item ships free.

Kh Industries #1325-650 Specifications

  • Zoro #: G1443906
  • Mfr #: 1325-650
Power Source: 120V AC NEMA Plug Configuration: 5-15p
Lighting Technology: Fluorescent Includes: In-Line Magnetic Ballast, Hook
Lamp Type: Fluorescent Handle: Rubber
Item: Hand Lamp Lamp Watts: 13 W
Lumens: 1800 NEC Cord Designation: SJOW
Mounting: hook Gauge/Conductor: 18/3
Housing Dia.: 2 1/4 in Color: Yellow
Features: Built-in Reflector Provides Wide, Glare-Free Shadowless Light Field Amps: 0.2 A
Rechargeable: No Length: 13 1/4 in
Replacement Lamps: Mfr. No. F13BX/841/ECO Standards: FM
Housing Material: Rubber Lens Material: Plastic
Cord Length: 25 ft Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Lamp, Lighting Technology Fluorescent, Power Source 120V AC, Lamp Watts 13 W, Cord Length 25 ft, NEC Cord Designation SJOW, Gauge/Conductor 18/3, Lumens 1800, Color Yellow, Length 13 1/4 in, Amps 0.2 A, Replacement Lamps Mfr. No. F13BX/841/ECO, NEMA Plug Configuration 5-15P, Housing Material Rubber

Restrictions and Compliance

Hazardous material

Reviews of Kh Industries #1325-650