JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

KH INDUSTRIES Incandescent Yellow Hand Lamp

KH INDUSTRIES| Zoro #: G2452116| Mfr #: VP10G-16N-Y16K

$300.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452116 Mfr #: VP10G-16N-Y16K
NEMA Plug Configuration: 5-15pMounting: hook
Standards: FMItem: Hand Lamp
Features: Vapor Proof/Wet Location, Heavy Gauge Steel Wire Guard with Zinc-Chromate Plating for Protection Against CorrosionLamp Type: incandescent
Replacement Lamps: 11D006Cord Length: 50 ft.
Gauge/Conductor: 16/3Housing Material: Rubber
Handle: RubberColor: yellow
Housing Dia.: 5-1/4"Length: 16"
Includes: Hanging HookStandards: FM
NEMA Rating: 6NEC Cord Designation: SOOW
Amps: 0.8Lens Material: Glass
Power Source: 120VACLamp Watts: 100
IP Rating: IP67Country of Origin (subject to change): United States

Product Description

Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 100, Cord Length 50 ft., NEC Cord Designation SOOW, Gauge/Conductor 16/3, Amps 0.8, Replacement Lamps G3627714, NEMA Plug Configuration 5-15P, Housing Material Hypalon(R) Chlorosulfonated Polyethylene Rubber, Handle Overmolded Rubber, Color Yellow, Housing Dia. 5-1/4 In., Length 16 In., Lens Material Tempered Glass, Mounting Hook, NEMA Rating 6, IP Rating 67

Product Reviews

Save 15%. Sign up for Z-mail.