KH INDUSTRIES Incandescent Yellow Hand Lamp

KH INDUSTRIES| Zoro #: G0251081| Mfr #: VP75P-16N-Y16K

$363.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0251081 Mfr #: VP75P-16N-Y16K
NEMA Plug Configuration: 5-15PItem: Hand Lamp
Housing Material: Hypalon(R) Chlorosulfonated Polyethylene RubberFeatures: Vapor Proof/Wet Location, Heavy Gauge Steel Wire Guard with Zinc-Chromate Plating for Protection Against Corrosion
Lamp Type: IncandescentReplacement Lamps: Mfr. No. 75A/RS/130-PK6
Cord Length: 50 ft.Gauge/Conductor: 16/3
Handle: Overmolded RubberColor: Yellow
Housing Dia.: 5-1/4"Length: 16"
Includes: Hanging HookStandards: FM
NEMA Rating: 6Lamp Watts: 75
NEC Cord Designation: SOOWIP Rating: 67
Amps: 0.6Lens Material: Lexan(R)
Power Source: 120VACCountry of Origin (subject to change): United States

Product Description

Hand Lamp, Lamp Type Incandescent, Power Source 120VAC, Lamp Watts 75, Cord Length 50 ft., NEC Cord Designation SOOW, Gauge/Conductor 16/3, Color Yellow, Length 16 In., Amps 0.6, Replacement Lamps Mfr. No. 75A/RS/130-PK6, NEMA Plug Configuration 5-15P, Housing Material Hypalon(R) Chlorosulfonated Polyethylene Rubber, Handle Overmolded Rubber, Housing Dia. 5-1/4 In., Lens Material Lexan(R), NEMA Rating 6, IP Rating 67

Product Reviews

Save 15%. Sign up for Z-mail.