KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

KH INDUSTRIES Incandescent Hazardous Location Hand Lamp

KH INDUSTRIES| Zoro #: G0269193| Mfr #: EP410-16N-Y16K-M

$613.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 100
NEMA Plug Configuration: 5-15P
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269193 Mfr #: EP410-16N-Y16K-M
Lamp Watts: 100NEMA Plug Configuration: 5-15P
Voltage: 120VACReplacement Lamps: 2V393
Cord Length: 50 ft.Color: Black/Silver
Housing Material: ALuminumMounting: hook
Length: 18"Gauge/Conductor: 16/3
Safety Rating: Class I, Div. 1, Group C, DItem: Hazardous Location Hand Lamp
Lens: Tempered GlassNEC Cord Designation: SOOW
Lamp Type: IncandescentHandle: Phenolic Plastic
Height: 18"Housing Dia.: 5"
Country of Origin (subject to change): United States

Description

Hazardous Location Hand Lamp, Lamp Type Incandescent, Voltage 120VAC, Lamp Watts 100, Replacement Lamps 2V393, Cord Length 50 ft., NEC Cord Designation SOOW, Gauge/Conductor 16/3, Housing Material Aluminum, Handle Phenolic Plastic, Color Black/Silver, Housing Dia. 5 In., Length 18 In., Height 18 In., Lens Tempered Glass, Mounting Hook, NEMA Plug Configuration 5-15P

Reviews