KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent Hazardous Location Hand Lamp

KH INDUSTRIES| Zoro #: G1349966| Mfr #: EP326-16E-25-M

$946.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Type: Fluorescent
NEMA Plug Configuration: 5-15p
Housing Material: Aluminum / Rubber Bumpers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1349966 Mfr #: EP326-16E-25-M
Lamp Type: FluorescentNEMA Plug Configuration: 5-15p
Housing Material: Aluminum / Rubber BumpersItem: Hazardous Location Hand Lamp
NEC Cord Designation: SOOWCord Length: 25 ft.
Lens: Tempered GlassHousing Dia.: 3-1/2"
Voltage: 120VACLamp Watts: 26
Length: 14-1/2"Height: 14-1/2"
Gauge/Conductor: 16/3Standards: NEMA 4, CSA/US
Safety Rating: Class I, Div. 1, Group C, D, F, GHandle: Aluminum
Mounting: hookFeatures: In-Handle Electronic Ballast
Replacement Lamps: 1PGY7Color: Black/Yellow
Country of Origin (subject to change): United States

Description

Hazardous Location Hand Lamp, Lamp Type Fluorescent, Voltage 120VAC, Lamp Watts 26, Replacement Lamps G0412011, Cord Length 25 ft., NEC Cord Designation SOOW, Gauge/Conductor 16/3, Housing Material Aluminum / Rubber Bumpers, Handle Aluminum, Color Black/Yellow, Housing Dia. 3-1/2 In., Length 14-1/2 In., Height 14-1/2 In., Lens Tempered Glass, Mounting Hook, NEMA Plug Configuration 5-15P, Features In-Handle Electronic Ballast

Reviews